
Coated Gloves, Latex, Crinkle, 3/4 Dip, Yellow, Mens 12 PK
Mfr # 55-3273
Zoro # G9323227
product price: $60.99
/pk 12, $5.08/eaKey Features
Glove Size
Mens
Color
Yellow
Glove Coating Material
Latex
Glove Coating Coverage
3/4 Dip
Glove Coating Finish
Crinkle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55-3273
Zoro #
G9323227
UPC #
616314004636
Country of Origin
China
Dimensions
Glove Size
Mens
Size
Mens
Details
Item
Coated Gloves
Color
Yellow
Glove Coating Material
Latex
Glove Coating Coverage
3/4 Dip
Glove Coating Finish
Crinkle
Glove Construction
Seamless Knit
Thumb Style
Wing
Suggested Use Environment
Dry
Resists
Abrasions, Snags, Punctures
Application
Ideal for glass, tile and sheet metal handling
Coating Coverage
3/4 Dip
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Safety
Glove Lining Material
Cotton
Description
Latex Coated Gloves,Jersey Lined,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.