Coated Gloves, Latex, Rough, Palm, 3 Abrasion Level, Gray, M (8) 12 PK
Mfr # 39-1310/M
Zoro # G9128730
product price:Â $35.79
/pk 12, $2.98/eaKey Features
Color
Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39-1310/M
Zoro #
G9128730
UPC #
616314010989
Country of Origin
China
Dimensions
Glove Size
M (8)
Thickness
10 ga
Glove Length
9.7 in
Size
M
Glove Length Style
Standard
Size- Numeric
8
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.