Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip MaxiFlex Ultimate Seamless Knit Gloves, Foam Nitrile Coated, Palm/Finger, Black/Gray, M, 1 Pair 34-874

MaxiFlex Ultimate Seamless Knit Gloves, Foam Nitrile Coated, Palm/Finger, Black/Gray, M, 1 Pair (Discontinued)

  • Mfr # 34-874
  • Zoro # G7297019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-874
Zoro #
G7297019
UPC #
616314017964
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Thickness
15 ga
Size
M

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Microfoam
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
Coating Material
Foam Nitrile
ANSI/ISEA Cut Level
A1
Coating Coverage
Palm
Suggested Use Environment
Dry/Light Oil
ANSI Cut Grams
340
Thumb Style
Wing
ANSI/ISEA Puncture Level
1
Resists
Oils, Abrasions, Snags, Punctures
Latex-Free
No
Series
MaxiFlex(R) Ultimate(TM) 34-874
Cuff Style
Knit
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level - 2011
1
Glove Material Color
Gray
Biodegradable
Non-Biodegradable
Touchscreen Compatible
No
Anti-Static
No
Glove Coating Color
Black
Brand and Series
PIP MaxiFlex(R) Ultimate(TM)
Glove Materials
Nitrile/Lycra/Nylon
Glove Liner Material
Lycra/Nylon
Sold As
Pair
Knit Material
Nitrile
Glove Lining Material
Lycra/Nylon
Knit Material Color
Gray
Glove Features
Silicone-Free
Base Coating Material
Foam Nitrile

Description

Coated Gloves, ANSI/ISEA Cut Level 1, ANSI/ISEA Abrasion Level 4, Standards EN388, EN420, Reach, Okeo-Tex, CE, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.