Coated Gloves, Microporous Nitrile, Foam, Full, 4 Abrasion Level, Gray/Black, 2XL (11) 12 PK

  • Mfr # 34-876/XXL

  • Zoro # G9128478


product price:  $68.59
/pk 12, $5.72/ea

Key Features

Glove Size
2XL (11)
Color
Gray/Black
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-876/XXL
Zoro #
G9128478
UPC #
616314135040
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL (11)
Thickness
15 ga
Size
2XL
Glove Length Style
Standard
Size- Numeric
11

Details

Item
Coated Gloves
Color
Gray/Black
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Foam
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
Coating Material
Foam Nitrile
Coating Coverage
Full
Glove Materials
Nylon
Base Coating Material
Foam Nitrile
Glove Liner Material
Lycra/Nylon
Biodegradable
Non-Biodegradable
Series
MaxiFlex(R) Ultimate(TM) 34-876
Brand and Series
PIP MaxiFlex(R) Ultimate(TM) 34-876
Cuff Style
Knit
Glove Coating Color
Black
Glove Material Color
Gray
Anti-Static
No
Latex-Free
No
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Double-Dipped
No
Knit Material Color
Gray
Glove Features
Silicone-Free
Glove Lining Material
Lycra/Nylon
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Coating Type
Dipped
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.