
Coated Gloves, Neoprene, Etched Rough Finish, Full, Black, L
Mfr # 57-8653R/L
Zoro # G704942757
product price: $34.45
/eaKey Features
Glove Size
L
Color
Black
Glove Coating Material
Neoprene
Glove Coating Coverage
Full
Glove Coating Finish
Etched Rough Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57-8653R/L
Zoro #
G704942757
UPC #
616314002557
Country of Origin
Sri Lanka
Dimensions
Glove Size
L
Glove Length
18"
Details
Item
Coated Gloves
Color
Black
Glove Coating Material
Neoprene
Glove Coating Coverage
Full
Glove Coating Finish
Etched Rough Finish
Description
Neoprene coated gloves, etched rough finish, foam insulated, 18" l, l features: neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils etched rough finish styles have excellent non-slip grip and cut resistance foam lined styles provide superior protection in cold and heat applications multi-dip process provides fully liquid proof protection all styles are fully coated with neoprene ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance sold in 12 pairs per dozen, priced per dozen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.