
Coated Gloves, Neoprene, Etched Rough Finish, Fully, Black, L
Mfr # 57-8630R
Zoro # G704942894
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Glove Size
L
Color
Black
Glove Coating Material
Neoprene
Glove Coating Coverage
Fully
Glove Coating Finish
Etched Rough Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57-8630R
Zoro #
G704942894
UPC #
616314014369
Country of Origin
Sri Lanka
Dimensions
Glove Size
L
Glove Length
12"
Details
Item
Coated Gloves
Color
Black
Glove Coating Material
Neoprene
Glove Coating Coverage
Fully
Glove Coating Finish
Etched Rough Finish
Description
Neoprene coated gloves, etched rough finish, brushed interlock, 12" l, l features: neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils etched rough finish styles have excellent non-slip grip and cut resistance foam lined styles provide superior protection in cold and heat applications multi-dip process provides fully liquid proof protection all styles are fully coated with neoprene ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance sold in 12 pairs per dozen, priced per dozen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.