Zoro Homepage

Coated Gloves, Nitrile, MicroFinish, Green, XL

  • Mfr # 56-AG566/XL

  • Zoro # G704920274


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Color
Green
Glove Coating Material
Nitrile
Glove Coating Finish
MicroFinish
Thickness
13 gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-AG566/XL
Zoro #
G704920274
UPC #
616314014215
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 gauge
Glove Length
12"

Details

Item
Coated Gloves
Color
Green
Glove Coating Material
Nitrile
Glove Coating Finish
MicroFinish

Description

Pip micro-finish grip nitrile coated gloves, 56-ag566, xl, green, 12 pairs features: features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions microfinish adjusts to different conditions by reacting like tiny suction cups seamless cotton liner for comfort and better fit double coated surface keeps oil from penetrating tremendous comfort and dexterity with a secure grip strong protection to punctures and abrasions sold in 12 pairs per dozen, priced per dozen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.