Zoro Homepage

Coated Gloves, Nitrile, MicroFinish, XL

  • Mfr # 56-AG588/XL

  • Zoro # G304920247


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Glove Coating Material
Nitrile
Glove Coating Finish
MicroFinish
Thickness
15 ga
Glove Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-AG588/XL
Zoro #
G304920247
UPC #
616314022890
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
15 ga
Glove Length
10"

Details

Item
Coated Gloves
Glove Coating Material
Nitrile
Glove Coating Finish
MicroFinish

Description

Pip micro-finish grip nitrile coated gloves, 56-ag588, xl, gray/white, 12 pairs features: features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions microfinish adjusts to different conditions by reacting like tiny suction cups seamless cotton liner for comfort and better fit microfinish coating provides excellent resistance to liquid permeation tremendous comfort and dexterity strong protection to punctures and abrasions sold in 12 pairs per dozen, priced per dozen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.