This item is Discontinued.

Pip Coated Gloves, Nitrile, Microfoam, Palm, Not Rated Abrasion Level, Gray/Black, M 1 PR 34-874

Coated Gloves, Nitrile, Microfoam, Palm, Not Rated Abrasion Level, Gray/Black, M 1 PR (Discontinued)

  • Mfr # 34-874
  • Zoro # G916502114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-874
Zoro #
G916502114
UPC #
616314017964
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Thickness
15 ga

Details

Item
Coated Gloves
Color
Gray/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Microfoam
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level - 2011
1
Glove Features
Silicone-Free
Thumb Style
Wing
ANSI/ISEA Cut Level
A1
Suggested Use Environment
Dry/Light Oil
Resists
Oils, Abrasions, Snags, Punctures
Knit Material Color
Gray
Brand and Series
PIP MaxiFlex(R) Ultimate(TM)
ANSI Cut Grams
340
Anti-Static
No
Glove Lining Material
Lycra/Nylon
Cuff Style
Knit
Biodegradable
Non-Biodegradable
Series
MaxiFlex(R) Ultimate(TM)
Touchscreen Compatible
No
ANSI/ISEA Puncture Level
1
Glove Materials
Nitrile/Lycra/Nylon
Knit Material
Nitrile
Glove Coating Color
Black
Glove Liner Material
Lycra/Nylon
Latex-Free
No
Glove Hand Style
Left and Right
Glove Material Color
Gray

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.