
Coated Gloves, Nitrile, Palm & Fingers, 3 Abrasion Level, Gray, M 12 PK
Mfr # 713SNF/M
Zoro # G106592017
product price: $49.45
/pk 12, $4.12/eaKey Features
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Glove Construction
Coated Seamless Knit; Foam Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713SNF/M
Zoro #
G106592017
UPC #
20662909007135
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Glove Construction
Coated Seamless Knit; Foam Grip
Cuff Style
Knit Wrist
Glove Lining Material
Polyester
Series
713SNF
Description
FOAM NITRILE PALM COATED NYLON GLOVES, POSIGRIP® 713SNF/M A SEAMLESS KNIT SHELL WITH A NITRILE COATING PROVIDES MODERATE CUT AND EXCELLENT ABRASION RESISTANCE; PALM COATING PROTECTS GRIP EVEN IN WET, GREASY OR OILY CONDITIONS. FEATURES
- HIGH-DEXTERITY FOAM NITRILE KNIT-WRIST, MACHINE WASHABLE GRAY NYLON KNIT SHELL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.