Coated Gloves, Nitrile, Palm & Fingers, 3 Abrasion Level, Gray, XL 12 PK

  • Mfr # 713SNF/XL

  • Zoro # G006592087


product price:  $49.79
/pk 12, $4.15/ea

Key Features

Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Glove Length
25.5 cm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
713SNF/XL
Zoro #
G006592087
UPC #
20662909071327
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
25.5 cm

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Glove Construction
Coated Seamless Knit; Foam Grip
Cuff Style
Knit Wrist
Glove Lining Material
Polyester
Series
713SNF

Description

FOAM NITRILE PALM COATED NYLON GLOVES, POSIGRIP® 713SNF/XL A SEAMLESS KNIT SHELL WITH A NITRILE COATING PROVIDES MODERATE CUT AND EXCELLENT ABRASION RESISTANCE; PALM COATING PROTECTS GRIP EVEN IN WET, GREASY OR OILY CONDITIONS. FEATURES
    HIGH-DEXTERITY FOAM NITRILE KNIT-WRIST, MACHINE WASHABLE GRAY NYLON KNIT SHELL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.