Coated Gloves, Nitrile, Palm & Fingers, 4 Abrasion Level, Gray, S

  • Mfr # 34-874/S

  • Zoro # G302537843


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Thickness
15 ga
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-874/S
Zoro #
G302537843
UPC #
1616314017957
Country of Origin
China

Dimensions

Glove Size
S
Thickness
15 ga

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Glove Construction
Seamless Knit

Description

PIP® MAXIFLEX® ULTIMATE™ NITRILE COATED KNIT NYLON GLOVES, SMALL, 12 PAIRS MAXIFLEXTM, BLACK MICRO-FOAM NITRILE COATED PALM & FINGER TIPS,15 GAUGE GRAY SEAMLESS KNIT NYLON LINER.
    ULTRA COOL AND VERY COMFORTABLE TO WEAR, BREATHABLE COATING KEEPS HANDS COOL AND DRY EXCELLENT DEXTERITY, SENSITIVITY AND TACTILITY DESIGNED TO PRODUCE MINIMAL LINT AND DUST MINIMAL PENETRATION (STRIKE THROUGH) KEEPS THE LINER SOFT ON THE INSIDE OF THE GLOVE SILICONE FREE USED IN APPLICATIONS WHICH REQUIRE A HIGH DEGREE OF DEXTERITY AND SENSITIVITY, ESPECIALLY WHERE GRIP IS IMPORTANT, SUCH AS HANDLING SMALL OILY PARTS AND COMPONENTS, GENERAL ASSEMBLY, MACHINING, MICRO-ENGINEERING, AUTOMOTIVE COMPONENTS, PAINTING, HORTICULTURE. PRICE IS PER DOZEN. SOLD PER DOZEN.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.