Coated Gloves, Nitrile, Palm, Fingers & Knuckles, 4 Abrasion Level, Gray, S

  • Mfr # 34-875/S

  • Zoro # G408422005


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm, Fingers & Knuckles
ANSI/ISEA Abrasion Level
4
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-875/S
Zoro #
G408422005
UPC #
1616314018008
Country of Origin
Sri Lanka

Dimensions

Glove Size
S

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm, Fingers & Knuckles
ANSI/ISEA Abrasion Level
4
Glove Construction
Seamless Knit

Description

features: ultra cool and very comfortable to wear, breathable coating keeps hands cool and dry excellent dexterity, sensitivity and tactility designed to produce minimal lint and dust minimal penetration strike through keeps the liner soft on the inside of the glove silicone free price per dozen. Sold in case quantity of 12 dozen, or a total of 144 pairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.