Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-800/S
Zoro #
G4648664
UPC #
616314017803
Country of Origin
Sri Lanka
Details
Item
Coated Gloves
Color
White/Gray
ANSI/ISEA Abrasion Level
4
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Resists
Oils, Abrasions, Snags, Punctures
ANSI/ISEA Puncture Level
1
Thumb Style
Wing
Application
DIY, Finishing and Inspection, Gardening, Handling of Small Components, Primary, Secondary and Final Assembly, Maintenance, Logistics and Warehousing, Using Tools and Instruments, Wiring Operations
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Sold As
Pair
Grip Pattern
Foam
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388, EN420, Reach, Okeo-Tex, CE, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.