Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Coated Gloves, Nitrile, S, White/Gray, PR 34-800/S

Coated Gloves, Nitrile, S, White/Gray, PR (Discontinued)

  • Mfr # 34-800/S
  • Zoro # G6616062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-800/S
Zoro #
G6616062
UPC #
616314017803
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Length
8"
Thickness
15 ga

Details

Item
SeamlessGlove Coated
Color
White/Gray
Glove Materials
Polyester/Stainless Steel
Glove Coating Coverage
Palm and Fingers
Cuff Style
Knit
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Coating Coverage
Palm
Glove Coating Finish
Microfoam
Glove Coating Material
Nitrile
Thumb Style
Wing
Application
DIY, Finishing and Inspection, Gardening, Handling of Small Components, Primary, Secondary and Final Assembly, Maintenance, Logistics and Warehousing, Using Tools and Instruments, Wiring Operations
Lining
Nylon
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Series
MaxiFoam(R) Premium
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Brand and Series
PIP MaxiFoam(R) Premium
Suggested Use Environment
Dry/Light Oil
Anti-Static
No
Latex-Free
No
ANSI/ISEA Puncture Level
1
Biodegradable
Non-Biodegradable
Resists
Oils, Abrasions, Snags, Punctures
Touchscreen Compatible
No
Glove Liner Material
Nylon
Glove Coating Color
Gray

Description

SeamlessGlove Coated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.