Coated Gloves, Nitrile, Smooth, Palm, 4 Abrasion Level, White/Gray, XS (6) 12 PK

  • Mfr # 34225XS

  • Zoro # G3597781


product price:  $18.65
/pk 12, $1.55/ea

Key Features

Glove Size
XS (6)
Color
White/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34225XS
Zoro #
G3597781
UPC #
616314021206
Country of Origin
China

Dimensions

Glove Size
XS (6)
Thickness
13 ga
Glove Length
8"
Glove Length Style
Standard
Size- Numeric
6

Details

Item
Coated Gloves
Color
White/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Resists
Abrasions, Snags, Punctures, Cuts
Thumb Style
Wing
Application
Manufacturing, Assembly
ANSI/ISEA Puncture Level
1
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Cut Level
1
Base Coating Material
Foam Nitrile
Glove Materials
Nylon
Cuff Style
Knit
Anti-Static
No
Latex-Free
No
Glove Coating Color
Gray
Series
G-Tek(R) GP(TM) 34-225
Glove Hand Style
Left and Right
Biodegradable
Non-Biodegradable
Glove Material Color
White
Touchscreen Compatible
No
Brand and Series
PIP G-Tek(R) GP(TM) 34-225
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Knit Material
Nylon
Coating Type
Dipped
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Double-Dipped
No
Knit Material Color
White
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.