Zoro Homepage

Coated Gloves, Nitrile, Smooth, Palm, Natural/Rust, L 12 PK

  • Mfr # 38-N2110PC/L

  • Zoro # G9321407


product price: $26.69
/pk 12, $2.22/ea

Key Features

Color
Natural/Rust
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Thickness
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-N2110PC/L
Zoro #
G9321407
UPC #
616314011504
Country of Origin
China

Dimensions

Glove Size
L
Thickness
10
Size
L

Details

Item
Coated Gloves
Color
Natural/Rust
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Thumb Style
Wing
Application
Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling
Resists
Abrasions
Coating Coverage
Palm
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit
Glove Lining Material
Cotton/Polyester

Description

Nitrile Seamless Knit,10 Gauge,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.