Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-500/XS
Zoro #
G4678992
UPC #
616314091995
Country of Origin
China
Details
Item
Coated Gloves
Color
Purple/Black
ANSI/ISEA Abrasion Level
4
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Application
DIY, Finishing and Inspection, Gardening, Handling of Small Components, Primary, Secondary and Final Assembly, Maintenance, Logistics and Warehousing, Using Tools and Instruments, Wiring Operations
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Level
1
Resists
Oils, Abrasions, Snags, Punctures
Thumb Style
Wing
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Sold As
Pair
Grip Pattern
Micro Surface
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388/ANSI/ISEA 105, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.