Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Smooth, Palm, 1 Abrasion Level, Black, S (7) 12 PK

  • Mfr # 33-B115

  • Zoro # G2819384


product price: $17.85
/pk 12, $1.49/ea

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
1
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-B115
Zoro #
G2819384
UPC #
616314165016
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
13 ga
Glove Length
9 in
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
1
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
Glove Material Color
Black
Glove Liner Material
Polyester
Glove Coating Color
Black
Glove Hand Style
Left and Right
Brand and Series
33-B115
Glove Lining Material
Polyester
Glove Durability
Mediumweight
Finger Coverage
Full Finger
Glove Materials
Polyester
Cuff Style
Knit
Latex-Free
No
Biodegradable
Non-Biodegradable
Touchscreen Compatible
No
Anti-Static
No
Series
33-B115
Double-Dipped
No
Knit Material Color
Black
Minimum Temperature
Not Rated
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.