Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Smooth, Palm, 1 Abrasion Level, Black, S (7) 12 PK

  • Mfr # 33-B125/S

  • Zoro # G9127802


product price: $22.89
/pk 12, $1.91/ea

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
1
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-B125/S
Zoro #
G9127802
UPC #
616314054273
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
13 ga
Glove Length
8.5 in
Glove Length Style
Standard

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
1
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A1
Glove Materials
Nylon
Base Coating Material
Foam Nitrile
Glove Coating Color
Black
Series
G-Tek(R) GP(TM) 33-B125
Glove Material Color
Black
Brand and Series
PIP G-Tek(R) GP(TM) 33-B125
Anti-Static
No
Biodegradable
Non-Biodegradable
Cuff Style
Knit
Latex-Free
No
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Coating Type
Dipped
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Knit Material Color
Black
Knit Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.