Coated Gloves, Polyurethane, Smooth, Palm & Fingers, 4 Abrasion Level, White, M (8) 12 PK

  • Mfr # 715SNFLW/M

  • Zoro # G4601241


product price:  $40.15
/pk 12, $3.35/ea

Key Features

Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
715SNFLW/M
Zoro #
G4601241
UPC #
662909071927
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
15 ga
Size
M
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
EN388
Glove Construction
Seamless Knit
Thumb Style
Wing
ANSI/ISEA Puncture Level
Not Rated
Base Coating Material
Foam Nitrile
Glove Materials
Nylon
Glove Material Color
White
Cuff Style
Knit Wrist
Brand and Series
PIP PosiGrip(R) 715SNFLW
Glove Liner Material
Nylon
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Series
PosiGrip(R) 715SNFLW
Anti-Static
No
Latex-Free
No
Glove Coating Color
Gray
Biodegradable
Non-Biodegradable
Knit Material Color
White
Coating Type
Dipped
Double-Dipped
No
Glove Features
Silicone-Free
Includes Reinforced Thumb Crotch
No
Knit Material
Nylon
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.