Zoro Homepage

Coated Gloves, PVC, Dot, Double-Sided, Gray, S 12 PK

  • Mfr # 37-C500PDD/S

  • Zoro # G204176362


product price: $16.69
/pk 12, $1.39/ea

Key Features

Glove Size
S
Color
Gray
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Glove Coating Finish
Dot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-C500PDD/S
Zoro #
G204176362
UPC #
616314023163
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Glove Coating Finish
Dot
Glove Construction
Seamless Knit

Description

Pvc Coated Seamless Knit,Gray Color,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.