Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, PVC, Dotted, S 12 PK

  • Mfr # 36-C330PDD/S

  • Zoro # G104176363


product price: $15.75
/pk 12, $1.31/ea

Key Features

Glove Coating Material
PVC
Glove Coating Finish
Dotted
Glove Construction
Coated Seamless Knit
Glove Lining Material
Cotton
Series
PIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-C330PDD/S
Zoro #
G104176363
UPC #
616314002700
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Coated Gloves
Glove Coating Material
PVC
Glove Coating Finish
Dotted
Glove Construction
Coated Seamless Knit
Glove Lining Material
Cotton
Series
PIP
Color
Natural

Description

Pvc Coat Seamless Knit,Fingernails,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.