Coated Gloves, PVC, Smooth, Palm, Natural/Black, XS 12 PK

  • Mfr # 36-110PC-BK/XS

  • Zoro # G9320810


product price:  $15.85
/pk 12, $1.32/ea

Key Features

Color
Natural/Black
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Thickness
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36-110PC-BK/XS
Zoro #
G9320810
UPC #
616314048012
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
7
Glove Length
22 cm
Size
XS

Details

Item
Coated Gloves
Color
Natural/Black
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
Thumb Style
Wing
Resists
Abrasions
Application
Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling
Suggested Use Environment
Dry
Coating Material
PVC
Coating Coverage
Palm
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit
Glove Lining Material
Cotton/Polyester

Description

Natural Cotton/Poly String Knit,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.