Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Coated Gloves, Vinyl, L, Yellow, PK12 59-2515/L

Coated Gloves, Vinyl, L, Yellow, PK12 (Discontinued)

  • Mfr # 59-2515/L
  • Zoro # G8614356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-2515/L
Zoro #
G8614356
UPC #
-
Country of Origin
China

Details

Item
Coated Gloves
Color
Yellow
ANSI/ISEA Abrasion Level
0
Glove Construction
Seamless Knit
Resists
Abrasions
Suggested Use Environment
Dry/Light Oil
Application
Designed for handling small parts or during assembly or inspection
Thumb Style
Straight
ANSI/ISEA Puncture Level
0
ANSI Cut Grams
0
ANSI/ISEA Cut Load
0
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile

Description

Coated Gloves, ANSI/ISEA Abrasion Level 0, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.