Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59-2515/M
Zoro #
G8963141
UPC #
-
Country of Origin
China
Dimensions
Size
M
Length
9-1/2"
Details
Item
Coated Gloves
Color
Yellow
Thumb Style
Straight
ANSI/ISEA Puncture Level
0
Coating Finish
Textured
Suggested Use Environment
Dry/Light Oil
Coating Coverage
Full
Coating Material
Vinyl
Resists
Abrasions
Lining
Interlock
Gauge
10
ANSI/ISEA Abrasion Level
Not Rated
Application
Designed for handling small parts or during assembly or inspection
ANSI Cut Grams
0
Cuff
Straight
ANSI/ISEA Cut Load
0
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.