Coated Gloves, Vinyl, Textured, Full, 0 Abrasion Level, Yellow, M 12 PK
Mfr # 59-2515/M
Zoro # G0626322
product price:Â $54.15
/pk 12, $4.51/eaKey Features
Glove Size
M
Color
Yellow
Glove Coating Material
Vinyl
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59-2515/M
Zoro #
G0626322
UPC #
616314004735
Country of Origin
China
Dimensions
Glove Size
M
Thickness
10
Size
M
Details
Item
Coated Gloves
Color
Yellow
Glove Coating Material
Vinyl
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
0
Glove Coating Finish
Textured
Standards
ANSI/ISEA
Glove Construction
Seamless Knit
Thumb Style
Straight
ANSI Cut Grams
0
Suggested Use Environment
Dry/Light Oil
Resists
Abrasions
Application
Designed for handling small parts or during assembly or inspection
ANSI/ISEA Puncture Level
0
Coating Coverage
Full
Coating Material
Vinyl
ANSI/ISEA Cut Load
0
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Straight
Glove Lining Material
Interlock
Description
Coated Gloves, ANSI/ISEA Abrasion Level 0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.