
Coated Seamless Knit, Honeycomb, PK12, PVC, Double-Sided, Orange, S 12 PK
Mfr # 39-3013/S
Zoro # G9321571
product price: $20.25
/pk 12, $1.69/eaKey Features
Color
Orange
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Thickness
7
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-3013/S
Zoro #
G9321571
UPC #
616314002939
Country of Origin
China
Dimensions
Glove Size
S
Thickness
7
Details
Item
Coated Seamless Knit,Honeycomb,PK12
Color
Orange
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Glove Construction
Seamless Knit
Thumb Style
Wing
Application
Used for glass, plywood and lumber handling and fishing
Resists
Abrasions
Suggested Use Environment
Dry
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Glove Lining Material
Acrylic
Cuff Style
Knit
Description
Coated Seamless Knit,Honeycomb,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.