Cold Protection Coated Gloves, Latex Palm, Acrylic/Polyester Lining, Black/Brown, L
Mfr # 41-1430/L
Zoro # G9128922
product price: $184.29
/pk 12, $15.36/ea
Free Shipping & Returns
Key Features
Color
Black/Brown
Palm Material
Latex
Lining
Acrylic/Polyester
Cuff
Knit Wrist
Coating Material
Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-1430/L
Zoro #
G9128922
UPC #
616314125102
Country of Origin
China
Dimensions
Size
L
Details
Item
Cold Protection Coated Gloves
Color
Black/Brown
Palm Material
Latex
Lining
Acrylic/Polyester
Cuff
Knit Wrist
Coating Material
Latex
Back Material
Polyester
Palm Construction
Seamless Knit
Application
Used in Refrigerated Areas, Utilities, Outdoor Winter Activities and Recreation, Commercial Fishing, Construction
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Insulated
Yes
Cuff Style
Knit
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.