Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Protection Coated Gloves, Latex Palm, Acrylic/Polyester Lining, Black/Brown, S

  • Mfr # 41-1430/S

  • Zoro # G9128889


product price: $183.99
/pk 12, $15.33/ea
Free Shipping & Returns

Key Features

Color
Black/Brown
Palm Material
Latex
Lining
Acrylic/Polyester
Back Material
Polyester
Application
Used in Refrigerated Areas, Utilities, Outdoor Winter Activities and Recreation, Commercial Fishing, Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-1430/S
Zoro #
G9128889
UPC #
616314125126
Country of Origin
China

Dimensions

Size
S

Details

Item
Cold Protection Coated Gloves
Color
Black/Brown
Palm Material
Latex
Lining
Acrylic/Polyester
Back Material
Polyester
Application
Used in Refrigerated Areas, Utilities, Outdoor Winter Activities and Recreation, Commercial Fishing, Construction
Palm Construction
Seamless Knit
Coating Material
Latex
Cuff
Knit Wrist
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Insulated
Yes
Cuff Style
Knit

Description

Insulated Seamless Knit Gloves-Liner,S,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.