Zoro Homepage

Cold Protection Drivers Gloves, Grain Cowhide Leather Palm, Foam Lining, Natural, L

  • Mfr # 77-268/L

  • Zoro # G9326088


product price: $93.55
/pk 12, $7.80/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Natural
Palm Material
Grain Cowhide Leather
Lining
Foam
Minimum Temperature
Not Rated
Application
Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-268/L
Zoro #
G9326088
UPC #
616314009389
Country of Origin
India

Dimensions

Size
L

Details

Item
Cold Protection Drivers Gloves
Color
Natural
Palm Material
Grain Cowhide Leather
Lining
Foam
Minimum Temperature
Not Rated
Application
Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications
Cuff
Slip-On
Thumb Style
Keystone
Back Material
Grain Cowhide Leather
Closure Type
Elastic
Palm Construction
Cut and Sewn

Description

Insulated Top Grain Cowhide Drivers,PK12, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.