
Cold Protection Drivers Gloves, Grain Cowhide Leather Palm, Thinsulate Lining, Natural, S
Mfr # 77-269/S
Zoro # G9326237
product price: $141.99
/pk 12, $11.83/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Size
S
Color
Natural
Palm Material
Grain Cowhide Leather
Lining
Thinsulate
Minimum Temperature
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-269/S
Zoro #
G9326237
UPC #
616314009242
Country of Origin
Pakistan
Dimensions
Size
S
Details
Item
Cold Protection Drivers Gloves
Color
Natural
Palm Material
Grain Cowhide Leather
Lining
Thinsulate
Minimum Temperature
Not Rated
Application
Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications
Thumb Style
Keystone
Closure Type
Elastic
Back Material
Grain Cowhide Leather
Cuff
Slip-On
Palm Construction
Cut and Sewn
Description
Insulated Top Grain Cowhide Drivers,PK12, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.