
Cold Protection Drivers Gloves, Grain Pigskin Leather Palm, Thinsulate Lining, Natural, L
Mfr # 77-469/L
Zoro # G9326429
product price: $136.99
/pk 12, $11.42/ea
Free Shipping & Returns
Key Features
Color
Natural
Palm Material
Grain Pigskin Leather
Lining
Thinsulate
Minimum Temperature
Not Rated
Thumb Style
Keystone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-469/L
Zoro #
G9326429
UPC #
616314009013
Country of Origin
Madagascar
Dimensions
Size
L
Details
Item
Cold Protection Drivers Gloves
Color
Natural
Palm Material
Grain Pigskin Leather
Lining
Thinsulate
Minimum Temperature
Not Rated
Thumb Style
Keystone
Closure Type
Elastic
Palm Construction
Cut and Sewn
Back Material
Grain Pigskin Leather
Cuff
Slip-On
Application
Cold Weather Applications, Farming, Construction, Machine operation, Refrigeration
Description
Insulated Top Grain Pigskin Drivers,PK12, Minimum Temperature Not Rated, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.