Zoro Homepage
This item is Discontinued.
No Product Image Available

Cold Protection Drivers Gloves, Thinsulate Lining, 2XL, 12PK (Discontinued)

  • Mfr # 77-289TL/XXL
  • Zoro # G9326219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-289TL/XXL
Zoro #
G9326219
UPC #
616314009761
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Cold Protection Drivers Gloves
Color
Natural
Palm Material
Split Cowhide Leather
Lining
Thinsulate
Minimum Temperature
Not Rated
Palm Construction
Cut and Sewn
Back Material
Split Cowhide Leather
Closure Type
Elastic
Thumb Style
Keystone
Cuff
Slip-On
Application
Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications

Description

Insulated Split Cowhide Drivers,PK12, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.