Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Protection Drivers Gloves, Grain Pigskin Leather Palm, Thinsulate Lining, Natural, S

  • Mfr # 77-469/S

  • Zoro # G9326401


product price: $136.99
/pk 12, $11.42/ea
Free Shipping & Returns

Key Features

Color
Natural
Palm Material
Grain Pigskin Leather
Lining
Thinsulate
Minimum Temperature
Not Rated
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-469/S
Zoro #
G9326401
UPC #
616314008993
Country of Origin
Madagascar

Dimensions

Size
S

Details

Item
Cold Protection Drivers Gloves
Color
Natural
Palm Material
Grain Pigskin Leather
Lining
Thinsulate
Minimum Temperature
Not Rated
Thumb Style
Keystone
Closure Type
Elastic
Cuff
Slip-On
Application
Cold Weather Applications, Farming, Construction, Machine operation, Refrigeration
Palm Construction
Cut and Sewn
Back Material
Grain Pigskin Leather

Description

Insulated Top Grain Pigskin Drivers,PK12, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.