This item is Discontinued.

This item is Discontinued.
Cold Protection Gloves, Acrylic Palm, Acrylic Lining, White, L (Discontinued)
Mfr #
41-010L
Zoro #
G9321991
UPC # 616314018558
Country of Origin United States
Category Cold Weather Gloves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41-010L
Zoro #
G9321991
UPC #
616314018558
Country of Origin
United States
Dimensions
Size
L
Details
Item
Cold Protection Gloves
Color
White
Palm Material
Acrylic
Lining
Acrylic
Cuff Style
Knit
Back Material
Acrylic
Application
Cold Weather Applications
Thumb Style
Ambidextrous
Cuff
Knit Wrist
Palm Construction
Seamless Knit
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Seamless Knit,Acrylic Glove,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.