
Cold Protection Gloves, Acrylic Palm, Acrylic Lining, White, S (Discontinued)
- Mfr # 41-010S
- Zoro # G9322131
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-010S
Zoro #
G9322131
UPC #
616314018541
Country of Origin
United States
Dimensions
Size
S
Details
Item
Cold Protection Gloves
Color
White
Palm Material
Acrylic
Lining
Acrylic
Thumb Style
Ambidextrous
Back Material
Acrylic
Application
Cold Weather Applications
Palm Construction
Seamless Knit
Cuff
Knit Wrist
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit
Description
Seamless Knit,Acrylic Glove,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.