Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Cold Protection Gloves, Acrylic Palm, Acrylic Lining, White, XS 41-010XS

Cold Protection Gloves, Acrylic Palm, Acrylic Lining, White, XS (Discontinued)

  • Mfr # 41-010XS
  • Zoro # G9322177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-010XS
Zoro #
G9322177
UPC #
616314018534
Country of Origin
United States

Dimensions

Size
XS

Details

Item
Cold Protection Gloves
Color
White
Palm Material
Acrylic
Lining
Acrylic
Cuff
Knit Wrist
Thumb Style
Ambidextrous
Application
Cold Weather Applications
Back Material
Acrylic
Palm Construction
Seamless Knit
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit
Insulated
No

Description

Seamless Knit,Acrylic Glove,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.