
Cold Protection Gloves, PVC and Cotton Palm, Interlock/Terry Cloth Lining, Blue, 2XL
Mfr # 58-8658DL/XXL
Zoro # G9324557
product price: $240.99
/pk 12, $20.08/ea
Free Shipping & Returns
Key Features
Color
Blue
Palm Material
PVC and Cotton
Lining
Interlock/Terry Cloth
Cuff
Open
Palm Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-8658DL/XXL
Zoro #
G9324557
UPC #
616314068911
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Cold Protection Gloves
Color
Blue
Palm Material
PVC and Cotton
Lining
Interlock/Terry Cloth
Cuff
Open
Palm Construction
Seamless Knit
Application
Cold Environments to Handle Grease, Oils, Acids, Caustics and Solvents, Warehousing, Highway Construction, Traffic Control
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Straight
Description
Cold Resistant,Sandy Coat Blue Pvc,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.