Cold Protection Gloves, Pigskin Leather Palm, Rubberized Safety Cuff Cuff, Beige/Blue, 12 PK

  • Mfr # 78-3927/XL

  • Zoro # G9326517


product price:  $143.99
/pk 12, $12.00/ea
Free Shipping & Returns

Key Features

Color
Beige/Blue
Thumb Style
Straight
Cuff Style
Rubberized Safety Cuff
Glove Cut
Gunn
Application
Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78-3927/XL
Zoro #
G9326517
UPC #
616314009839
Country of Origin
China

Dimensions

Glove Size
Xl

Details

Item
Cold Protection Gloves
Color
Beige/Blue
Thumb Style
Straight
Cuff Style
Rubberized Safety Cuff
Glove Cut
Gunn
Application
Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications
Palm Material
Pigskin Leather
Lining Material
3M Thinsulate
Glove Back Material
Fabric
Minimum Temperature
Not Rated
Palm Style
Cut and Sewn
Pairs per Package
12
Glove Liner Material
3M Thinsulate
Leather Grade
Premium

Description

Leather Palm With Thinsulate Lining,PK12, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.