
Cold Protection Gloves, PVC and Cotton Palm, Interlock/Terry Cloth Lining, Blue, L
Mfr # 58-8658DL/L
Zoro # G9324520
product price: $206.99
/pk 12, $17.25/ea
Free Shipping & Returns
Key Features
Size
L
Color
Blue
Palm Material
PVC and Cotton
Lining
Interlock/Terry Cloth
Palm Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-8658DL/L
Zoro #
G9324520
UPC #
616314051319
Country of Origin
China
Dimensions
Size
L
Details
Item
Cold Protection Gloves
Color
Blue
Palm Material
PVC and Cotton
Lining
Interlock/Terry Cloth
Palm Construction
Seamless Knit
Cuff
Open
Application
Cold Environments to Handle Grease, Oils, Acids, Caustics and Solvents, Warehousing, Highway Construction, Traffic Control
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Straight
Description
Cold Resistant,Sandy Coat Blue Pvc,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.