This item is Discontinued.

No Product Image Available

This item is Discontinued.

Pip

Cold Protection Gloves, Red, XL, 12 PK (Discontinued)

Mfr # 78-7825/XL
Zoro # G9326438
UPC # 616314009938
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78-7825/XL
Zoro #
G9326438
UPC #
616314009938
Country of Origin
India

Dimensions

Glove Size
XL

Details

Item
Cold Protection Gloves
Color
Red
Lining Material
Foam
Minimum Temperature
Not Rated
Pairs per Package
12

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.