Cold Protection Gloves, Thermax Palm, Thermax Lining, Black, M
Mfr # 41-001M
Zoro # G9128758
product price: $39.91
/pk 12, $3.33/eaKey Features
Palm Material
Thermax
Lining
Thermax
Thumb Style
Ambidextrous
Application
Used in Refrigerated Areas, Utilities, Outdoor Winter Activities and Recreation, Food Processing, Commercial Fishing, Construction
Palm Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-001M
Zoro #
G9128758
UPC #
616314028816
Country of Origin
United States
Dimensions
Size
M
Details
Item
Cold Protection Gloves
Color
Black
Palm Material
Thermax
Lining
Thermax
Thumb Style
Ambidextrous
Application
Used in Refrigerated Areas, Utilities, Outdoor Winter Activities and Recreation, Food Processing, Commercial Fishing, Construction
Palm Construction
Seamless Knit
Back Material
Thermax
Cuff
Knit Wrist
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit
Description
Insulated Seamless Knit Gloves-Liners,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.