Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Protection Gloves, Thermax Palm, Thermax Lining, White, L

  • Mfr # 41-001WL

  • Zoro # G9128749


product price: $44.35
/pk 12, $3.70/ea

Key Features

Palm Material
Thermax
Lining
Thermax
Thumb Style
Ambidextrous
Cuff
Knit Wrist
Palm Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-001WL
Zoro #
G9128749
UPC #
616314018473
Country of Origin
United States

Dimensions

Size
L

Details

Item
Cold Protection Gloves
Color
White
Palm Material
Thermax
Lining
Thermax
Thumb Style
Ambidextrous
Cuff
Knit Wrist
Palm Construction
Seamless Knit
Application
Used in Refrigerated Areas, Utilities, Outdoor Winter Activities and Recreation, Food Processing, Commercial Fishing, Construction
Back Material
Thermax
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit

Description

Insulated Seamless Knit Gloves-Liners,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.