Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Cold Protection Gloves, Thinsulate Lining, L, 12PK (Discontinued)

  • Mfr # 78-3927KW/L
  • Zoro # G9326541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78-3927KW/L
Zoro #
G9326541
UPC #
616314009853
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Cold Protection Gloves
Color
Beige/Blue
Thumb Style
Straight
Application
Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications
Palm Material
Pigskin Leather
Minimum Temperature
Not Rated

Description

Leather Palm With Thinsulate Lining,PK12, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.