Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Comfort Plus 5151 Hard Hat, Yellow (Discontinued)

  • Mfr # 280-ML5151-20
  • Zoro # G3259691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-ML5151-20
Zoro #
G3259691
UPC #
038428125680
Country of Origin
United Arab Emirates

Dimensions

Fits Hat Size
6-5/8" to 7-5/8"

Details

Item
Comfort Plus 5151 Hard Hat,Yellow
Number of Suspension Points
6
Color
Yellow
Standards
ANSI/ISEA Z89.1
Hard Hat ANSI Type
1
Hard Hat ANSI Class
G
Material
Webbing: LDPE Strap; Harness: LDPE Harness Clips, Polyester Crown Straps; Brushed Nylon Backed Foam Sweatband
Shell Material
HDPE
Head Protection Brand
PIP

Description

Comfort Plus 5151 Hard Hat,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.