Cotton Jersy Glove, Brn, Reg Wt., Lady, PK12
Mfr # 95-808C
Zoro # G003441272
product price: $11.75
/pk 12, $0.98/eaKey Features
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Color
Brown
Cuff Style
Knit Wrist
Glove Materials
Polyester/Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95-808C
Zoro #
G003441272
UPC #
616314004247
Country of Origin
Pakistan
Details
Item
Cotton Jersey Glove,Brn,Reg Wt.,Ladies,PK12
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Color
Brown
Cuff Style
Knit Wrist
Glove Materials
Polyester/Cotton
Description
Cotton Jersey Glove,Brn,Reg Wt.,Ladies,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.