Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotton Sleeve

  • Mfr # 2518N

  • Zoro # G421674481


product price: $1.45
/ea
Sold in multiples of 6 for $8.70

Key Features

Cuff Style
Knit
Size
Universal
Seam Style
Seamless Knit
Material
Cotton
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2518N
Zoro #
G421674481
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Overall Length
18 in

Details

Cuff Style
Knit
Seam Style
Seamless Knit
Material
Cotton
Color
Natural

Description

General Purpose Sleeves, Sleeve Type Elastic, ANSI/ISEA Cut Level Not Tested, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material Cotton, Color Beige, Size Universal, Series 2518N, ANSI/ISEA Abrasion Level 0, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.