Shop PIP
See all product information
Create Account
Coverall, 9 cal/sq cm ATPV, XL Inseam, Zipper
- Mfr # 9100-2000E-GR/XL
- Zoro # G511775180
product price:Â
$
86.59
/ea
Key Features
Material Trade Name
Aramid
Material
Cotton
Fabric Weight
7 oz
Gender
Men's
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-2000E-GR/XL
- Zoro #
- G511775180
- UPC #
- 616314783982
- Country of Origin
- China
- Item
- Coverall
- Color
- Gray
- Material Trade Name
- Aramid
- Material
- Cotton
- Fabric Weight
- 7 oz
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 9 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Action Back for Mobility, All Metal Thermally Protected from the Skin, Bar-Tacked at All Stress Points, Side Elasticized Waist, Storm Guard Over Front Zipper
- Standards
- ASTM F1506, NFPA 2112-2023, NFPA 70E
- High-Visibility
- No
- ANSI Class
- Not Rated
- Insulated for Cold Conditions
- No
- Back Stripe Pattern
- None
- Collar Style
- Lay-Flat
- Cuff Style
- Snap Closure
- Number of Inside Pockets
- 0
- Total Number of Pockets
- 6
- Number of Outside Pockets
- 6
- Ankle Closure
- Hook-and-Loop
- Zipper Material
- Brass
- Front Closure
- Zipper
- Wire Color
- Gray
Dimensions
- Size
- XL
- Maximum Waist Size
- 42 in
- Minimum Waist Size
- 40 in
- Size - Body Type
- Tall
- Minimum Chest Size
- 46 in
- Maximum Chest Size
- 48 in
- Fits Chest Size
- Action Back for Mobility, All Metal Thermally Protected from the Skin, Bar-Tacked at All Stress Points, Side Elasticized Waist, Storm Guard Over Front Zipper
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
ANSI Class Not Rated, ATPV Rating 9 cal/sq cm, Ankle Closure Hook-and-Loop, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Coverall Features Not Applicable, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Action Back for Mobility, All Metal Thermally Protected from the Skin, Bar-Tacked at All Stress Points, Side Elasticized Waist, Storm Guard Over Front Zipper, Gender Men's, High-Visibility No, Inseam Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.