Shop PIP
See all product information
Create Account
Coverall, V-Neck, Hi-Vis Yellow, Zipper
- Mfr # 314W6369H
- Zoro # G522917012
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Inseam
32 in
Maximum Waist Size
29 1/2 in
Back Stripe Pattern
U
Number of Outside Pockets
7
ANSI Class
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Maximum Waist Size
- 29 1/2 in
- Size
- M
- Reflective Stripe Width
- 2 in
- Size-Body Type
- Regular
- Fits Chest Size
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Coverall, Garment Type Coveralls, ANSI Class 2, Gender Women's, Insulated for Cold Conditions No, Back Stripe Pattern U, Material 35 Percent Cotton, 65 Percent Polyester, Entry Closure Type Zipper, Collar Style V-Neck, Includes Hood No, Number of Outside Pockets 7, Fabric Weight 7.2 oz, Color Hi-Vis Yellow, Inseam 32 in, Maximum Waist Size 29 1/2 in, Size M, Size-Body Type Regular, Rain Prevention Garment Style Not Applicable, Standards ANSI, Temperature Rating Not Applicable, ANSI Type R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.